Motion
0793848

FALK
0793848

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08504968
MFR #0793848
Price$4,090.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0793848

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08504968
MFR #0793848

Mfr description
0793848 793848 5107JR09, 35MM BSHNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,090.65/each

Specifications

Dimensions

  • Agma Size
    5107
  • Case Size
    5107
  • Center Distance
    2.9000 in, 73.70 mm
  • Housing Width
    5.9200 in;150.40 mm
  • Input Shaft Diameter
    0.8750 in, 22.19 mm
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5107
  • Maximum Output RPM
    200 rpm
  • Maximum Output Size
    35 mm
  • Nominal Ratio
    9:1
  • Ratio
    9
  • Shaft Diameter
    35 mm
  • Shaft Length
    5.0000 in;127 mm
  • Weight
    66 lbs, 29.94 kg

Details

  • Actual Ratio
    9:1
  • Additional Details
    Includes Tie Rod Assembly;Includes 35 Mm Dia Ta Tapered Bushing;Viton Lip Seals
  • Case Included
    No
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Lubrication
    Oil
  • Made to Order
    No
  • Manufacturer Catalog Number
    0793848
  • Maximum Speed
    1798 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;Size 5107
  • Reduction
    Double
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Lip Seal
  • Series
    5107JR
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)