Motion
793857 5107JR25, 35MM BSHNG, TORQ ARM

FALK
793857 5107JR25, 35MM BSHNG, TORQ ARM

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #08504972
MFR #793857 5107JR25, 35MM BSHNG, TORQ ARM
List Price$3,971.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
793857 5107JR25, 35MM BSHNG, TORQ ARM

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #08504972
MFR #793857 5107JR25, 35MM BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,971.37/each for your price

Overview

Mfr description
0793857 793857 5107JR25, 35MM BSHNG,

Specifications

  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Output Bore Type
    Tapered Bushing
  • Series
    5107JR
  • Reduction
    Double
  • Manufacturer Catalog Number
    0793857
  • Agma Size
    5107
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text