Motion
0793918

FALK
0793918

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #08504973
MFR #0793918
Price$4,511.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0793918

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #08504973
MFR #0793918

Mfr description
0793918 793918 5115JF05, 40MM BSHNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,511.32/each

Specifications

Dimensions

  • Agma Size
    5115
  • Case Size
    5115
  • Center Distance
    3.4900 in, 88.59 mm
  • Housing Width
    6.6000 in;167.59 mm
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Length
    2.5000 in;63.50 mm
  • Weight
    93 lbs, 42.2 kg

Details

  • Actual Ratio
    5:1
  • Additional Details
    Viton Seals
  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0793918
  • Maximum Speed
    1769 rpm
  • Output Bore Type
    Hollow
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5115JF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)