Motion
793920 5115JF05, 45MM BSHNG

FALK
793920 5115JF05, 45MM BSHNG

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #08504974
MFR #793920 5115JF05, 45MM BSHNG
List Price$4,379.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
793920 5115JF05, 45MM BSHNG

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #08504974
MFR #793920 5115JF05, 45MM BSHNG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,379.76/each for your price

Overview

Mfr description
0793920 793920 5115JF05, 45MM BSHNG

Specifications

  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow
  • Series
    5115JF
  • Reduction
    Single
  • Manufacturer Catalog Number
    0793920
  • Agma Size
    5115
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text