Motion
0793932

FALK
0793932

Shaft Mount Speed Reducer - Reducer Size: 5115, 14:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08504977
MFR #0793932
Price$5,014.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0793932

Shaft Mount Speed Reducer - Reducer Size: 5115, 14:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08504977
MFR #0793932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,014.25/each

Specifications

Dimensions

  • Agma Size
    5115
  • Case Size
    5115
  • Center Distance
    3.4900 in, 88.59 mm
  • Housing Width
    6.6000 in;167.59 mm
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Nominal Ratio
    14:1
  • Ratio
    14
  • Shaft Length
    2.5000 in;63.50 mm
  • Weight
    93 lbs, 42.2 kg

Details

  • Actual Ratio
    14:1
  • Additional Details
    Viton Seals
  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0793932
  • Maximum Speed
    1744 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    5115J
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5115JF

Overview

Mfr description
0793932 793932 5115JF14, 40MM BSHNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought