Motion
0793946

FALK
0793946

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08504981
MFR #0793946
Price$5,274.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0793946

Shaft Mount Speed Reducer - Reducer Size: 5115, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08504981
MFR #0793946

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,274.88/each

Specifications

Dimensions

  • Agma Size
    5115
  • Case Size
    5115
  • Center Distance
    3.4900 in, 88.59 mm
  • Housing Width
    6.6000 in;167.59 mm
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Maximum Output Size
    40 mm
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Diameter
    1.5750 in, 40 mm
  • Shaft Length
    5.5000 in;139.69 mm
  • Weight
    97 lbs, 44 kg

Details

  • Additional Details
    Includes Torque Arm Kit;Bushing Kit Included;Viton Seals
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0793946
  • Maximum Speed
    1769 rpm
  • Output
    4-7/16 in Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5115JR
  • Torque Arm Kit
    Included

Overview

Mfr description
0793946 793946 5115JR05, 40MM BSHNG,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought