Motion
0793953

FALK
0793953

Shaft Mount Speed Reducer - Reducer Size: 5115, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08504983
MFR #0793953
Price$5,773.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0793953

Shaft Mount Speed Reducer - Reducer Size: 5115, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08504983
MFR #0793953

Mfr description
0793953 793953 5115JR09, 40MM BSHNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,773.26/each

Specifications

Dimensions

  • Agma Size
    5115
  • Case Size
    5115
  • Center Distance
    3.4900 in, 88.59 mm
  • Housing Width
    6.6000 in;167.59 mm
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5115
  • Maximum Output Size
    1.5750 in;40 mm
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    1.5750 in, 40 mm
  • Shaft Length
    5.5000 in;139.69 mm
  • Weight
    97 lbs, 44 kg

Details

  • Additional Details
    Includes Tie Rod Assembly;40 Mm Dia Ta (Torque-Assist) Tapered Bushing;Viton Lip Seal
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0793953
  • Maximum Speed
    1778 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5115JR
  • Torque Arm Kit
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)