Overview
Mfr description
0794418 5608J14A BASIC UNIT
Specifications
- Nominal Ratio14:1
- Input TypeSolid Shaft
- Input Size3.0000 in
- Series5608J
- ReductionDouble
- Manufacturer Catalog Number0794418
- Agma Size5608
- Actual Ratio14:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data