Motion
0794421

FALK
0794421

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Straight Bore
Mi Item #08504991
MFR #0794421
Price$135,698.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0794421

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Straight Bore
Mi Item #08504991
MFR #0794421

Mfr description
0794421 5608J25A BASIC UNIT/FOR BKSTP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135,698.88/each

Specifications

Dimensions

  • Agma Size
    5608
  • Case Size
    5608
  • Center Distance
    10.6600 in, 270.80 mm
  • Housing Width
    12.4000 in;315 mm
  • Input Shaft Diameter
    3.0000 in, 76.20 mm
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    5608
  • Maximum Output Size
    6.5000 in;165.09 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:33
  • Shaft Diameter
    6.5000 in, 165.09 mm
  • Shaft Length
    8.8000 in;223.52 mm

Details

  • Actual Ratio
    25:1
  • Additional Details
    Viton Seals;Heavy Duty Tapered Roller Bearings;High Temperature Grease Purgeable Seals;Machined To Accept A Backstop
  • Country of Origin
    US
  • Includes
    Basic Unit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    0794421
  • Maximum Speed
    1773 rpm
  • Output Bore Type
    Straight Bore
  • Product Compatibility
    Quadrive Accessories
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Grease Purgeable Seal
  • Series
    5608J
  • Torque Arm Kit
    Optional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)