Motion
12UBAH ADAPTER 324/326TC

FALK
12UBAH ADAPTER 324/326TC

Speed Reducer Adapter - Series: Ultramite (USAP) Parts & Kits
Mi Item #08505163
MFR #12UBAH ADAPTER 324/326TC
Price$11,658.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBAH ADAPTER 324/326TC

Speed Reducer Adapter - Series: Ultramite (USAP) Parts & Kits
Mi Item #08505163
MFR #12UBAH ADAPTER 324/326TC

Mfr description
1940764 12UBAH ADAPTER 324/326TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,658.49/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    324/326TC

Details

  • Gearbox Component Type
    Motor Adapter Plate
  • Input Style
    Motor Adapter
  • Manufacturer Catalog Number
    1940764
  • Manufacturer Upc Number
    782934172335
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite (USAP) Parts & Kits
  • UPC_NO
    782934172335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)