Specifications
Dimensions
- Case Size525
- Manufacturer Reducer Size525
- Nominal Ratio30:1
- Ratio30:1
Details
- Gearbox Component TypeGearbox
- Manufacturer Catalog Number4000232
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)