Specifications
Dimensions
- Case Size1425
- Manufacturer Reducer Size1425
- NEMA / IEC Frame Size56C
- Nominal Ratio15:1
- Ratio15:1
Details
- Gearbox Component TypeGearbox
- Input StyleC-Face Quill
- Manufacturer Catalog Number4000435
- StyleC-Face Quill
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)