Motion
1525WU3B-10

GROVE GEAR
1525WU3B-10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #08505248
MFR #1525WU3B-10
Price$8,732.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WU3B-10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #08505248
MFR #1525WU3B-10

Mfr description
4000719 1525WU3B10 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,732.74/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    254 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4000719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)