Motion
1525WOM3B-50AC

GROVE GEAR
1525WOM3B-50AC

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #08505253
MFR #1525WOM3B-50AC
Price$9,861.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WOM3B-50AC

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #08505253
MFR #1525WOM3B-50AC

Mfr description
4001004 1525WOM3B50-AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,861.24/each

Specifications

Dimensions

  • Case Size
    1525
  • Manufacturer Reducer Size
    1525
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    269 lbs, 122.016 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4001004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)