Specifications
Dimensions
- Case Size206
- Manufacturer Reducer Size1206
- NEMA / IEC Frame Size144
- Nominal Ratio60:1
- Ratio60:1
Details
- Gearbox Component TypeGearbox
- Manufacturer Catalog Number4001341
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)