Motion
1262WXWQM1B-150AA144

GROVE GEAR
1262WXWQM1B-150AA144

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #08505257
MFR #1262WXWQM1B-150AA144
Price$6,649.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WXWQM1B-150AA144

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #08505257
MFR #1262WXWQM1B-150AA144

Mfr description
4400089 1262WXWQM1B150-AA-144 OMNIBOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,649.21/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    79 lbs, 35.8 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WXWQM1B-150AA144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)