Specifications
Dimensions
- Case Size206
- Manufacturer Reducer Size1206
- Nominal Ratio25:1
- Ratio25:1
Details
- Gearbox Component TypeGearbox
- Manufacturer Catalog Number4706046
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)