Motion
1525WU3B-20

GROVE GEAR
1525WU3B-20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #08505314
MFR #1525WU3B-20
Price$8,732.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WU3B-20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #08505314
MFR #1525WU3B-20

Mfr description
4706093 1525WU3B20 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,732.74/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    254 lbs, 115.21 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1525WU3B-20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)