Motion
1262WBQF1B-40AA144

GROVE GEAR
1262WBQF1B-40AA144

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 144 Frame
Mi Item #08505323
MFR #1262WBQF1B-40AA144
Price$3,778.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WBQF1B-40AA144

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 144 Frame
Mi Item #08505323
MFR #1262WBQF1B-40AA144

Mfr description
4706118 1262WBQF1B40AA-144 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.46/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    62 lbs, 28.12 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WBQF1B-40AA144
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)