Motion
1238WOM2B-10AB

GROVE GEAR
1238WOM2B-10AB

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio
Mi Item #08505360
MFR #1238WOM2B-10AB
Price$2,460.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WOM2B-10AB

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio
Mi Item #08505360
MFR #1238WOM2B-10AB

Mfr description
4706661 1238WOM2B10-AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,460.16/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1238
  • Nominal Ratio
    10:1
  • Ratio
    10:1

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706661
  • Reduction
    Single Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)