Motion
1325WB2B-20

GROVE GEAR
1325WB2B-20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #08505373
MFR #1325WB2B-20
Price$3,596.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WB2B-20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #08505373
MFR #1325WB2B-20

Mfr description
4706682 1325WB2B20 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,596.94/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    79 lbs, 35.83 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)