Specifications
Dimensions
- Case Size262
- Manufacturer Reducer Size262
- Nominal Ratio40:1
- Ratio40:1
Details
- Gearbox Component TypeGearbox
- Manufacturer Catalog Number4706684
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)