Specifications
Dimensions
- Case Size1300
- Manufacturer Reducer Size1300
- Nominal Ratio10:1
- Ratio10:1
Details
- Gearbox Component TypeGearbox
- Manufacturer Catalog Number4706697
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)