Motion
1206WXQM1S-40AA144

GROVE GEAR
1206WXQM1S-40AA144

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 144 Frame
Mi Item #08505395
MFR #1206WXQM1S-40AA144
Price$2,792.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WXQM1S-40AA144

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 144 Frame
Mi Item #08505395
MFR #1206WXQM1S-40AA144

Mfr description
4712123 1206WXQM1S40-AA-144 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,792.70/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    40:1
  • Ratio
    40:1

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712123
  • Reduction
    Single Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)