Motion
1325WBQM1B-60AA194

GROVE GEAR
1325WBQM1B-60AA194

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #08505405
MFR #1325WBQM1B-60AA194
Price$5,312.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBQM1B-60AA194

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #08505405
MFR #1325WBQM1B-60AA194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,312.27/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    169.756 lbs, 77 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712323

Overview

Mfr description
4712323 1325WBQM1B60-AA-194 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought