Motion
5107JR25

FALK
5107JR25

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #08505697
MFR #5107JR25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5107JR25

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #08505697
MFR #5107JR25

Mfr description
793802 5107JR25, 1.188 BSHNG, TORQ ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    5107
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    793802
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    5107JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)