Specifications
Dimensions
- Agma Size5115
- Nominal Ratio5:1
Details
- Input TypeSolid Shaft
- Manufacturer Catalog Number793869
- Output Bore TypeTapered Bushing
- ReductionSingle
- Series5115JR
Overview
Mfr description
793869 5115JR05, 1.938 BSHNG, TORQ ARM