Overview
Mfr description
793878 5115JR14, 1.188 BSHNG, TORQ ARM
Specifications
- Nominal Ratio14:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5115JR
- ReductionDouble
- Manufacturer Catalog Number793878
- Agma Size5115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data