Specifications
Dimensions
- Agma Size5115
- Nominal Ratio25:1
Details
- Input TypeSolid Shaft
- Manufacturer Catalog Number793888
- Output Bore TypeTapered Bushing
- ReductionDouble
- Series5115JR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)