Specifications
Dimensions
- Agma Size5115
- Nominal Ratio25:1
Details
- Input TypeSolid Shaft
- Manufacturer Catalog Number793891
- Output Bore TypeTapered Bushing
- ReductionDouble
- Series5115JR
Overview
Mfr description
793891 5115JR25, 1.688 BSHNG, TORQ ARM