Overview
Mfr description
794885 5203JR05, 2.188 BSHNG, TORQ ARM
Specifications
- Nominal Ratio5:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5203JR
- ReductionSingle
- Manufacturer Catalog Number794885
- Agma Size5203
- Actual Ratio5:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data