Specifications
Dimensions
- Agma Size5215
- Nominal Ratio25:1
Details
- Actual Ratio25:1
- Input TypeSolid Shaft
- Manufacturer Catalog Number795040
- Output Bore TypeTapered Bushing
- ReductionDouble
- Series5215JR
Overview
Mfr description
795040 5215JR25, 2.938 BSHNG, TORQ ARM