Specifications
Dimensions
- Agma Size5315
- Nominal Ratio9:1
Details
- Actual Ratio9:1
- Input TypeSolid Shaft
- Manufacturer Catalog Number795353
- Output Bore TypeTapered Bushing
- ReductionDouble
- Series5315JR
Overview
Mfr description
795353 5315JR09, 3.938 BSHNG, TORQ ARM