Motion
2K14160Z 10

LINK-BELT
2K14160Z 10

Pillow Block Plain Sleeve Bearing Unit - 9.0000 in Bore, 4-Bolt Base Mount, Cast Steel Housing Material
Mi Item #08505852
MFR #2K14160Z 10
Price$132,964.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2K14160Z 10

Pillow Block Plain Sleeve Bearing Unit - 9.0000 in Bore, 4-Bolt Base Mount, Cast Steel Housing Material
Mi Item #08505852
MFR #2K14160Z 10

Mfr description
2K14160Z 10 PILLOWBLK BRZ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132,964.23/each

Specifications

Dimensions

  • Base Height
    9.0000 in
  • Base To Bore Centerline
    9.0000 in
  • Bolt Center Diameter
    25.0000 in
  • Bolt Center To Center Length
    25.0000 in
  • Bore Diameter  
    9.0000 in
  • Bore Inside Diameter
    9.0000 in
  • Inside Diameter
    9.0000 in
  • Shaft Diameter
    9.0000 in
  • Tap Thread Size
    1/2 NPT
  • Thread Size
    1/2 NPT
  • Weight
    680 lbs

Details

  • Bearing Insert Material
    Bronze
  • Bearing Number
    2K1400Z
  • Bearing Type
    Bronze Sleeve
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    25.0000 in
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483308055
  • Housing Configuration
    4 Bolt
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Includes
    Shims
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Sleeve
  • Manufacturer Catalog Number
    2K14160Z
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    285BY340
  • Replacement Liner Assembly
    285BY340
  • Replacement Thrust Plate
    No
  • Rolling Element
    Sleeve
  • Self Aligning
    No
  • Sensor Ready
    No
  • Series
    Pillow Blocks
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Bronze Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)