Motion
CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG

LINK-BELT
CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG

CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG
MI ITEM #08505857
MFR #CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG
Price$6,516.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG

CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG
MI ITEM #08505857
MFR #CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,516.82/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Housing Width
    3.1300 in
  • Outside Diameter
    5.8750 in
  • Overall Height
    5.8800 in
  • Overall Length
    5.8800 in
  • Overall Width
    4.0000 in
  • Weight
    16.14 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert
    B447L
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    782934963032
  • Max Rpm
    1950 rpm
  • Radial Dynamic Load Capacity
    51100 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Seal Type
    Clearance Seal

Overview

Mfr description
CB22447HK98 2 15/16 CARTRIDGE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought