Motion
CB22448HK98 3 CARTRIDGE ROLLER BRG

LINK-BELT
CB22448HK98 3 CARTRIDGE ROLLER BRG

3" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Clearance Increase to C4, Cover Held in with Setscrews
Mi Item #08505858
MFR #CB22448HK98 3 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22448HK98 3 CARTRIDGE ROLLER BRG

3" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Clearance Increase to C4, Cover Held in with Setscrews
Mi Item #08505858
MFR #CB22448HK98 3 CARTRIDGE ROLLER BRG

Mfr description
CB22448HK98 3 CARTRIDGE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Housing Width
    3.1300 in
  • Outside Diameter
    5.8750 in
  • Overall Height
    5.8800 in
  • Overall Length
    5.8800 in
  • Overall Width
    4.0000 in
  • Weight
    16.14 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert
    B448L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864289498
  • Max Rpm
    1950 rpm
  • Radial Dynamic Load Capacity
    51100 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)