Motion
CEU3K55 3 7/16 CARTRIDGE BALL BRG

LINK-BELT
CEU3K55 3 7/16 CARTRIDGE BALL BRG

CEU3K55 3 7/16 CARTRIDGE BALL BRG
Mi Item #08505861
MFR #CEU3K55 3 7/16 CARTRIDGE BALL BRG
Price$10,862.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU3K55 3 7/16 CARTRIDGE BALL BRG

CEU3K55 3 7/16 CARTRIDGE BALL BRG
Mi Item #08505861
MFR #CEU3K55 3 7/16 CARTRIDGE BALL BRG

Mfr description
CEU3K55 3 7/16 CARTRIDGE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,862.68/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Housing Width  
    4.0630 in
  • Outside Diameter  
    9.3750 in
  • Overall Height
    9.3750 in
  • Overall Length
    9.3750 in
  • Overall Width
    3.9700 in
  • Weight
    90.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG3K55L
  • Manufacturer Upc Number
    782934956805
  • Max Rpm
    2750 rpm
  • Radial Dynamic Load Capacity
    45000 lbs
  • Radial Static Load Capacity
    31600 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)