Specifications
Dimensions
- Bore Diameter1-1/2 in
- Overall Width1.6600 in
Details
- Housing MaterialCast Iron
- Product TypeHanger Ball Bearing Units
- Radial Dynamic Load Capacity7330 lbf
- Radial Static Load Capacity4460 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)