Motion
CLG224NL 1 1/2 INSERT BALL BRG

LINK-BELT
CLG224NL 1 1/2 INSERT BALL BRG

1 1/2" Unmounted Ball Bearing, Standard Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Relubricatable, Spherical OD
MI ITEM #08505870
MFR #CLG224NL 1 1/2 INSERT BALL BRG
Price$683.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CLG224NL 1 1/2 INSERT BALL BRG

1 1/2" Unmounted Ball Bearing, Standard Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Relubricatable, Spherical OD
MI ITEM #08505870
MFR #CLG224NL 1 1/2 INSERT BALL BRG

Mfr description
CLG224NL 1 1/2 INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.90/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Overall Height
    2.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    1.45 lbs

Details

  • Locking Device
    Concentric Collar
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864561990
  • Max Rpm
    6000 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)