Motion
CLG239NL 2 7/16 INSERT BALL BRG

LINK-BELT
CLG239NL 2 7/16 INSERT BALL BRG

2.4375 in Bore Diam., 4.3300 in OD, Concentric Collar Locking
Mi Item #08505874
MFR #CLG239NL 2 7/16 INSERT BALL BRG
Price$1,159.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CLG239NL 2 7/16 INSERT BALL BRG

2.4375 in Bore Diam., 4.3300 in OD, Concentric Collar Locking
Mi Item #08505874
MFR #CLG239NL 2 7/16 INSERT BALL BRG

Mfr description
CLG239NL 2 7/16 INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.99/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Outside Diameter  
    4.3300 in

Details

  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)