Motion
FC3CL231N

LINK-BELT
FC3CL231N

FC3CL231N
MI ITEM #08505915
MFR #FC3CL231N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3CL231N

FC3CL231N
MI ITEM #08505915
MFR #FC3CL231N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3CL231N FC3CL231NC 1 15/16 FLG CART

Specifications

  • Bore Diameter
  • Overall Width
    6.3800 in
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Expansion Type
    Non-Expansion
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    7920 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    5220 lbs
  • Max Rpm
    4800 rpm
  • Seal Type
    Single-Lip Contact
  • Insert
    CLG231NL
  • Manufacturer Upc Number
    782934932267
  • Weight
    7.00 lbs
  • Overall Height
    2.1700 in
  • Overall Length
    6.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text