Motion
FC3S228FF 1 3/4 FLG CART BALL BRG

LINK-BELT
FC3S228FF 1 3/4 FLG CART BALL BRG

1 3/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Free Running, 50% Grease Fill
MI ITEM #08505920
MFR #FC3S228FF 1 3/4 FLG CART BALL BRG
List Price$1,272.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3S228FF 1 3/4 FLG CART BALL BRG

1 3/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Free Running, 50% Grease Fill
MI ITEM #08505920
MFR #FC3S228FF 1 3/4 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,272.05/each for your price

Overview

Mfr description
FC3S228FF 1 3/4 FLG CART BALL BRG

Specifications

  • Bore Diameter
  • Overall Width
    5.2500 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing Type
    Piloted Flange Cartridge
  • Expansion Type
    Non-Expansion
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    7370 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    4590 lbs
  • Max Rpm
    6800 rpm
  • Seal Type
    Flingers Only
  • Manufacturer Upc Number
    662864724289
  • Weight
    3.50 lbs
  • Overall Height
    2.0200 in
  • Overall Length
    5.2500 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text