Motion
FC4U235NK6 2 3/16 FLG CART BALL BRG

LINK-BELT
FC4U235NK6 2 3/16 FLG CART BALL BRG

2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, 100% Grease Filled and Housing Plugged
MI ITEM #08505927
MFR #FC4U235NK6 2 3/16 FLG CART BALL BRG
Price$828.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC4U235NK6 2 3/16 FLG CART BALL BRG

2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, 100% Grease Filled and Housing Plugged
MI ITEM #08505927
MFR #FC4U235NK6 2 3/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$828.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Overall Height
    2.2800 in
  • Overall Length
    6.3800 in
  • Overall Width
    6.3800 in
  • Weight
    6.88 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG235NL
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662864833110
  • Max Rpm
    4360 rpm
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Seal Type
    Single-Lip Contact

Overview

Mfr description
FC4U235NK6 2 3/16 FLG CART BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought