Motion
FX3S210EK6 5/8 FLANGE BALL BRG

LINK-BELT
FX3S210EK6 5/8 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #08505942
MFR #FX3S210EK6 5/8 FLANGE BALL BRG
Price$126.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3S210EK6 5/8 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #08505942
MFR #FX3S210EK6 5/8 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.01/each

Specifications

Dimensions

  • Bolt Hole Spacing
    3.0000 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    5/8 in
  • Length Through Bore
    0.9900 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.1250 in
  • Overall Length
    3.8800 in
  • Overall Width
    2.3100 in
  • Weight
    0.80 lbs

Details

  • Bearing Number
    SG210E1LPAK4
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FX3S210EK6 Flange Blocks Ball Bearings - FX3S210EK6
  • Duty Type
    Intermediate
  • Dynamic Load Capacity
    2360 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864843904
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9000 rpm
  • Maximum Speed
    9000 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    FX3S
  • Static Load Capacity
    1110 lbf

Overview

Mfr description
FX3S210EK6 5/8 FLANGE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought