Motion
MFS256E1 3 1/2 FLANGE BALL BRG

LINK-BELT
MFS256E1 3 1/2 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
Mi Item #08506017
MFR #MFS256E1 3 1/2 FLANGE BALL BRG
Price$5,471.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFS256E1 3 1/2 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
Mi Item #08506017
MFR #MFS256E1 3 1/2 FLANGE BALL BRG

Mfr description
MFS256E1 3 1/2 FLANGE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,471.52/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6.7500 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3-1/2 in
  • Length Through Bore
    2.5240 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.7340 in
  • Overall Length
    8.4400 in
  • Overall Width
    8.4400 in
  • Weight
    20.08 lbs

Details

  • Bearing Number
    MSG256E1LPA
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt MFS256E1 Flange Blocks Ball Bearings - MFS256E1
  • Duty Type
    Medium
  • Dynamic Load Capacity
    21580 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    ALMASOL 1250 HI-TEMP
  • Manufacturer Upc Number
    662864807159
  • Max Operating Temperature
    400 °F
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    MFS
  • Static Load Capacity
    14400 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)