Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Base Width2.0000 in
- Bolt Center Diameter3.2500 in
- Bolt Center To Center Length3.2500 in
- Bore Diameter1.2500 in
- Bore Inside Diameter1.2500 in
- Bore Length1.5625 in
- Housing Width2.0000 in
- Inner Race Width1.5625 in
- Insert Outer Diameter1.8438 in
- Inside Diameter1.2500 in
- Length4.4100 in
- Length Through Bore1.5625 in
- Misalignment Angle2 °
- Overall Width2.0000 in
- Thread Depth0.7500 in | 19.05 mm
- Thread Size1/2-13 UNC
- Weight3.55 lbs
- Width2.0000 in, 50.79 mm
Details
- Additional DetailsNon-Relubricatable | Housing Plugged
- Bearing Insert Material52100 Bearing Steel
- Bearing NumberSG220ELPAK4
- Bearing TypeBall Bearing
- Cage MaterialMolded Fiber Glass Reinforced Nylon
- Cage TypeBall Riding Retainer
- Closure TypeSingle Lip Contact Seal
- Duty TypeIntermediate Duty
- Dynamic Load Capacity5810 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish/CoatingPowder Coated
- Harmonization Code8483208040
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTapped Base
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall Bearing
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm4800 rpm
- Product TypePillow Block Ball Bearing Units
- RelubricatableNo
- Retainer MaterialMolded Fiber Glass Reinforced Nylon
- Rolling ElementBall
- SealSingle Lip Contact
- Seal TypeSingle Lip Contact
- Sealing TypeSingle Lip Contact
- Shaft AttachmentSet Screw
- Static Load Capacity3440 lbf
- Type Of BearingBall Bearing