Motion
SG214ELPAK33 7/8 UNMTED BALL BRG

LINK-BELT
SG214ELPAK33 7/8 UNMTED BALL BRG

0.8750 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #08506107
MFR #SG214ELPAK33 7/8 UNMTED BALL BRG
Price$233.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG214ELPAK33 7/8 UNMTED BALL BRG

0.8750 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #08506107
MFR #SG214ELPAK33 7/8 UNMTED BALL BRG

Mfr description
SG214ELPAK33 7/8 UNMTED BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)