Overview
Mfr description
SNW2231516 ADAPTER ASSY
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter3.9375 in
- SeriesSNW
- Manufacturer Product Page
- Weight5.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data