Overview
Mfr description
SNW635 ADAPTER ASSY
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter2.1875 in
- SeriesSNW
- Manufacturer Product Page
- Weight2.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data