Motion
TH3CL212N

LINK-BELT
TH3CL212N

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Standard Duty, 0.5310 in, 13.49 mm Slot
Mi Item #08506120
MFR #TH3CL212N
Price$895.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3CL212N

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Standard Duty, 0.5310 in, 13.49 mm Slot
Mi Item #08506120
MFR #TH3CL212N

Mfr description
TH3CL212N 3/4 TAKEUP BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.94/each

Specifications

Dimensions

  • Body Width
    1.3100 in, 33.27 mm
  • Bore Diameter  
    3/4 in
  • Bore Length
    1.3100 in, 33.27 mm
  • Hole Diameter
    0.7500 in, 19.05 mm
  • Housing Dimensions
    1.3100 in, 33.27 mm
  • Housing Width
    1.3100 in, 33.27 mm
  • Length Through Bore
    1.3100 in, 33.27 mm
  • Outside Diameter
    1.1210 in, 28.50 mm
  • Overall Height
    3.6300 in, 92.20 mm
  • Overall Length
    3.9690 in, 100.79 mm
  • Overall Width
    1.3100 in, 33.27 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    3 lbs, 1.361 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    12766.4 N, 2870 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    TH3CL212N
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12766.4 N, 2870 lbf
  • Radial Static Load Capacity
    6583.4 N, 1480 lbf
  • Relubricatable
    True
  • Replacement Bearing
    CLG212NL
  • Retainer Type
    Ball Riding Retainer
  • Seal Material
    Nitrile
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    LINK-BELT 200 BALL
  • Shaft Attachment
    Concentric Locking Collar
  • Static Load Capacity
    6583.37 N, 1480 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    1.99 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)